Shop ABBEYSHEA
See all product information
Create Account
Bone, Polyurethane Coated Faux Leather Fabric, 9 in L, 9 in W
- Mfr # BALDW600M9X9
- Zoro # G415446162
product price:
$
9.99
/ea
Key Features
Color
Bone
Size
9" x 9" Sample
Material
Polyurethane Coated Faux Leather Fabric
Width
9 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BALDW600M9X9
- Zoro #
- G415446162
- UPC #
- 628911220791
- Country of Origin
- Canada
Dimensions
- Size
- 9" x 9" Sample
- Width
- 9 in
- Length
- 9 in
Details
- Color
- Bone
- Material
- Polyurethane Coated Faux Leather Fabric
- Content Back
- 100% Polyester
- Content Face
- 100% Polyurethane - PVC Free
- Fire Retardency
- CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
- Abrasion
- 100,000 Double Rubs (Wyzenbeek)
Description
Baldwin Bone is one of our best-selling, contract rated, faux leathers in the market. It has gorgeous off-white color, a buttery soft leather hand, a slight two-tone grain and is great for the environment with its solvent free formula.
- • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and colors that are suitable for your Upholstery and Home Decor needs.
- • Our Baldwin Upholstery fabrics are performance level quality, in soft, comfortable home textures; for applications from Home Décor to Office Seating.
- • ABBEYSHEA Baldwin upholstery fabric is where style meets durability. From spills and stains to everyday wear and tear, this fabric is designed to withstand the trials of daily life.
- • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
- • All our ABBEYSHEA Endurepel finished fabrics are easy to clean using water-based cleaning products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.