Charcoal, Polyurethane Coated Faux Leather Fabric, 1 Yard L, 54 in W

  • Mfr # BALDW909

  • Zoro # G115445823


product price: $30.15
/ea

Key Features

Size
By the Yard
Material
100% Polyurethane - PVC Free
Width
54 in
Length
1 Yard
Content Face
100% Polyurethane - PVC Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALDW909
Zoro #
G115445823
UPC #
628911104626
Country of Origin
China

Dimensions

Size
By the Yard
Width
54 in
Length
1 Yard

Details

Color
Black
Material
100% Polyurethane - PVC Free
Content Face
100% Polyurethane - PVC Free
Abrasion
100,000 Double Rubs (Wyzenbeek)
Content Back
100% Polyester
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1

Description

Baldwin Charcoal is one of our best-selling, contract rated, faux leathers in the market. It has gorgeous dark charcoal gray color, a buttery soft leather hand, a slight two-tone grain and is great for the environment with its solvent free formula Order qty is in Yard increments.


  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • Our Baldwin Upholstery fabrics are performance level quality, in soft, comfortable home textures; for applications from Home Décor to Office Seating.
  • • ABBEYSHEA Baldwin upholstery fabric is where style meets durability. From spills and stains to everyday wear and tear, this fabric is designed to withstand the trials of daily life.
  • • Our Baldwin Upholstery fabric is 100% Polyurethane - PVC Free with a Backing Content of 100% Polyester. It is sold by the yard in a convenient 54 inch (137 cm) width and is always shipped rolled, never folded.
  • • All Our ABBEYSHEA Endurepel finished fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.