Zoro Homepage

Cinnamon, Woven Plain, 1 Yard L, 55 in W

  • Mfr # DEVIN407

  • Zoro # G615445767


product price: $30.75
/ea

Key Features

Size
By the Yard
Material
100% Polyester
Width
55 in
Length
1 Yard
Abrasion
125,000 Double Rubs (Wyzenbeek)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEVIN407
Zoro #
G615445767
UPC #
628911081873
Country of Origin
China

Dimensions

Size
By the Yard
Width
55 in
Length
1 Yard

Details

Color
Brown
Material
100% Polyester
Abrasion
125,000 Double Rubs (Wyzenbeek)
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
Content Face
100% Polyester
Content Back
100% Acrylic Kiss Coat

Description

Experience our best-selling textile, Devine, a luxurious chenille plain with a subtle cross hatch effect. Order qty is in Yard increments.


  • • Devine is our top selling Chenille Plain with a slight cross-hatch effect, shown in our Brown shade
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • Our Devine upholstery fabric is 100% Polyester with a Backing Content of 100% Acrylic Kiss Coat. It is sold by the yard in a convenient 55 Inch (140 cm) width and is always shipped rolled, never folded.
  • • All our ABBEYSHEA upholstery fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.