Citron, Polyurethane Coated Faux Leather Fabric, 9 in L, 9 in W

  • Mfr # MIAMI54M9X9

  • Zoro # G415445738


product price: $9.99
/ea

Key Features

Size
9" x 9" Sample
Material
100% Polyurethane - PVC Free
Width
9 in
Length
9 in
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIAMI54M9X9
Zoro #
G415445738
UPC #
628911139260
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Green
Material
100% Polyurethane - PVC Free
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4.5
Cold Crack
-40°C
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
Content Back
100% Polyester
Content Face
100% Polyurethane - PVC Free
Abrasion
500,000 Double Rubs (Wyzenbeek)

Description

Miami Citron is a top selling faux leather product in a warm yellow green color. It has a luxuriously soft hand and contract rated performance.


  • • ABBEYSHEA Upholstery weight Faux Leather fabric can be used for Upholstery Projects, Picture Frames, Accent Pillows, Headboard and Ottomans.
  • • Our Miami Faux Leather product Sample in a Warm Yellow-Green color. It has a luxuriously soft hand and a contract rated performance.
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • All our ABBEYSHEA upholstery fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.