Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cream, Polyurethane Coated Faux Leather Fabric, 1 Yard L, 54 in W

  • Mfr # KENDR6003

  • Zoro # G615446207


product price: $48.65
/ea

Key Features

Size
By the Yard
Material
100% Polyurethane - PVC Free
Width
54 in
Length
1 Yard
Cold Crack
-32°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KENDR6003
Zoro #
G615446207
UPC #
628911184208
Country of Origin
China

Dimensions

Size
By the Yard
Width
54 in
Length
1 Yard

Details

Color
Cream
Material
100% Polyurethane - PVC Free
Cold Crack
-32°C
Abrasion
500,000 Double Rubs (Wyzenbeek)
Content Back
100% Polyester
Content Face
100% Polyurethane - PVC Free
Fire Retardency
CALTB117-2013, NFPA 260 Class 1, UFAC Class 1

Description

Kendrick Cream is our high performance, contract and healthcare rated faux leather. Kendrick comes in a wide range of colors including this gorgeous cream. It is solvent free so it is also good for the environment. Order qty is in Yard increments.


  • • ABBEYSHEA Upholstery weight Faux Leather fabrics can be used for Upholstery projects, Picture Frames, Accent Pillows, Headboards and Ottomans.
  • • Kendrick not only offers durability and versatility but also prioritizes environmental responsibility with its solvent-free composition. A top choice for both style and sustainability.
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • Our Kendrick fabric is 100% Polyiurethane - PVC Free with a Backing Content of 100% Polyester. It is sold by the yard in a convenient 54 inch / 137 cm width and is always shipped rolled, never folded.
  • • Our ABBEYSHEA Kendrick Fabrics are Cleanable with diluted bleach or diluted hydrogen peroxide. Dilution ratios must be followed. Fabric must be wiped with clean water after use to remove any cleaning residue and wiped dry with a clean cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.