Zoro Homepage

Cream, Woven Plain, 9 in L, 9 in W

  • Mfr # DEVIN62M9X9

  • Zoro # G615446122


product price: $9.99
/ea

Key Features

Size
9" x 9" Sample
Material
Woven Plain
Width
9 in
Length
9 in
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEVIN62M9X9
Zoro #
G615446122
UPC #
628911136184
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Cream
Material
Woven Plain
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
Content Back
100% Acrylic Kiss Coat
Abrasion
125,000 Double Rubs (Wyzenbeek)
Content Face
100% Polyester

Description

Experience our best-selling textile, Devine, a luxurious chenille plain with a subtle cross hatch effect.


  • • This Fabric is our top selling Chenille plain with a slight cross-hatch effect, shown in our Cream shade
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • All our ABBEYSHEA upholstery fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.