Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth, Polyurethane Coated Faux Leather Fabric, 9 in L, 9 in W

  • Mfr # KENDR84M9X9

  • Zoro # G415445882


product price: $9.99
/ea

Key Features

Size
9" x 9" Sample
Material
Polyurethane Coated Faux Leather Fabric
Width
9 in
Length
9 in
Content Back
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KENDR84M9X9
Zoro #
G415445882
UPC #
628911183966
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Earth
Material
Polyurethane Coated Faux Leather Fabric
Content Back
100% Polyester
Fire Retardency
CALTB117-2013, NFPA 260 Class 1, UFAC Class 1
Abrasion
500,000 Double Rubs (Wyzenbeek)
Cold Crack
-32°C
Content Face
100% Polyurethane - PVC Free

Description

Kendrick Earth is our high performance, contract and healthcare rated faux leather. Kendrick comes in a wide range of colors including this gorgeous soft chocolate brown. It is solvent free so it is also good for the environment.


  • • ABBEYSHEA upholstery weight Faux Leather fabrics can be used for Upholstery projects, Picture Frames, Accent Pillows, Headboards and Ottomans.
  • • Kendrick not only offers durability and versatility but also prioritizes environmental responsibility with its solvent-free composition. A top choice for both style and sustainability.
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstry and Home Decor needs.
  • • This option is for a small 9" x 9" sample swatch, not a full yard of fabric.
  • • Our ABBEYSHEA Kendrick Fabrics are Cleanable with diluted bleach or diluted hydrogen peroxide. Dilution ratios must be followed. Fabric must be wiped with clean water after use to remove any cleaning residue and wiped dry with a clean cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.