Zoro Homepage

Linen, Woven Jacquard, 1 Yard L, 56 in W

  • Mfr # CROMP608

  • Zoro # G515445812


product price: $36.75
/ea

Key Features

Color
Beige
Size
By the Yard
Material
100% Polyester
Width
56 in
Length
1 Yard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CROMP608
Zoro #
G515445812
UPC #
628911102387
Country of Origin
China

Dimensions

Size
By the Yard
Width
56 in
Length
1 Yard

Details

Color
Beige
Material
100% Polyester
Content Face
100% Polyester
Content Back
100% Acrylic Kiss Coat
Abrasion
25,000 Double Rubs (Wyzenbeek)
Fire Retardency
CALTB117-2013, NFPA 260 Class 1

Description

Crompton Linen is a centered chenielle medalion creating depth in this beige color combination. Order qty is in Yard increments.


  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • Our ABBEYSHEA Crompton is 100% Polyester with a Backing Content of 100% Acrylic Kiss Coat. It is sold by the yard in a convenient 56 inch (142 cm) width and is always shipped rolled, never folded.
  • • Our ABBEYSHEA Crompton Upholstery fabric is easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.