Zoro Homepage

Linen, Woven Jacquard, 9 in L, 9 in W

  • Mfr # CROMP608M9X9

  • Zoro # G615445804


product price: $9.99
/ea

Key Features

Color
Beige
Size
9" x 9" Sample
Material
Woven Jacquard
Width
9 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CROMP608M9X9
Zoro #
G615445804
UPC #
628911168208
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Beige
Material
Woven Jacquard
Abrasion
25,000 Double Rubs (Wyzenbeek)
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4.5, 40 hours
Content Face
100% Polyester
Content Back
100% Acrylic Kiss Coat
Cold Crack
-40°C
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1

Description

Crompton Linen is a centered chenielle medalion creating depth in this beige color combination.


  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • This option is for a small 9" x 9" sample swatch and not a full yard of fabric.
  • • Our ABBEYSHEA Crompton Upholstery fabric is easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.