Zoro Homepage

Mocha, Woven Plain, 9 in L, 9 in W

  • Mfr # MARVI8009M9X9

  • Zoro # G115445694


product price: $9.99
/ea

Key Features

Size
9" x 9" Sample
Material
Woven Plain
Width
9 in
Length
9 in
Fire Retardency
CALTB117-2013, UFAC Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MARVI8009M9X9
Zoro #
G115445694
UPC #
628911124068
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Mocha
Material
Woven Plain
Fire Retardency
CALTB117-2013, UFAC Class 1
Content Face
100% Polyester
UV Resistance
Colorfastness to Light AATCC 16 - Grade 3.5
Abrasion
100,000 Double Rubs (Wyzenbeek)
Content Back
80% Polyester","20% Cotton

Description

Marvin is a faux velvet look with a soft hand and short pile for low tracking.


  • • Our ABBEYSHEA Marvin collection is a timeless fabric which has been crafted with meticulous care to embody the plush texture of Velvet. This Faux Velvet fabric is where sophistication meets comfort to transform your living space.
  • • Care Instructions: Clean with a sponge or soft brush, rub gently in. a circular motion and let dry. Once it has completely dried, brush lightly in. the direction of the nap.
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • Import Designation: China
  • • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.