Zoro Homepage

Ocean, Woven Plain, 1 Yard L, 57 in W

  • Mfr # MARVI31

  • Zoro # G215445914


product price: $31.45
/ea

Key Features

Size
By the Yard
Material
100% Polyester
Width
57 in
Length
1 Yard
Content Back
80% Polyester","20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MARVI31
Zoro #
G215445914
UPC #
628911069499
Country of Origin
China

Dimensions

Size
By the Yard
Width
57 in
Length
1 Yard

Details

Color
Blue
Material
100% Polyester
Content Back
80% Polyester","20% Cotton
Fire Retardency
CALTB117-2013, UFAC Class 1
UV Resistance
Colorfastness to Light AATCC 16 - Grade 3.5
Content Face
100% Polyester
Abrasion
100,000 Double Rubs (Wyzenbeek)

Description

Marvin is a faux velvet look with a soft hand and short pile for low tracking. Order qty is in Yard increments.


  • • Our ABBEYSHEA Marvin collection is a timeless fabric which has been crafted with meticulous care to embody the plush texture of Velvet. This Faux Velvet fabric is where sophistication meets comfort to transform your living space.
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • Our Marvin fabric is 100% Polyester with a Backing Content of 80% Polyester and 20% Cotton. It is sold by the yard in a convenient 57 inch / (144 cm) width and are always shipped rolled and never folded.
  • • All our ABBEYSHEA upholstery fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.