Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plum, Polyurethane Coated Faux Leather Fabric, 1 Yard L, 54 in W

  • Mfr # MIAMI1009

  • Zoro # G615446351


product price: $51.19
/ea

Key Features

Size
By the Yard
Material
100% Polyurethane - PVC Free
Width
54 in
Length
1 Yard
Cold Crack
-40°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIAMI1009
Zoro #
G615446351
UPC #
628911083822
Country of Origin
China

Dimensions

Size
By the Yard
Width
54 in
Length
1 Yard

Details

Color
Purple
Material
100% Polyurethane - PVC Free
Cold Crack
-40°C
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4.5
Content Back
100% Polyester
Abrasion
500,000 Double Rubs (Wyzenbeek)
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
Content Face
100% Polyurethane - PVC Free

Description

Miami Plum is a top selling faux leather product in a rich purple color. It has a luxuriously soft hand and contract rated performance. Order qty is in Yard increments.


  • • ABBEYSHEA Upholstery weight Faux Leather fabric can be used for Upholstery Projects, Picture Frames, Accent Pillows, Headboard and Ottomans.
  • • Our Miami Faux Leather product in a Rich Purple color. It has a luxuriously soft hand and a contract rated performance.
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • Our Miami upholstery fabric is 100% Polyurethane - PVC Free with a Backing Content of 100% Polyester. It is sold by the yard in a convenient 54 inch (137 cm) width and is always shipped rolled, never folded.
  • • All our ABBEYSHEA upholstery fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.