Zoro Homepage

Sage, Woven Plain, 1 Yard L, 56 in W

  • Mfr # MARIL27

  • Zoro # G415445790


product price: $24.55
/ea

Key Features

Size
By the Yard
Material
100% Polyester
Width
56 in
Length
1 Yard
Fire Retardency
CALTB117-2013, NFPA 260 Class 1, UFAC Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MARIL27
Zoro #
G415445790
UPC #
628911175725
Country of Origin
China

Dimensions

Size
By the Yard
Width
56 in
Length
1 Yard

Details

Color
Green
Material
100% Polyester
Fire Retardency
CALTB117-2013, NFPA 260 Class 1, UFAC Class 1
Content Back
100% Acrylic Kiss Coat
Content Face
100% Polyester
UV Resistance
Colorfastness to Light AATCC 16.3 - Grade 3, 40 hours
Abrasion
165,000 Double Rubs (Wyzenbeek)

Description

Introducing Marilyn, a durable crepe multitone plain fabric known for its soft hand and excellent durability. Its combination of durability and softness makes it a versatile choice suitable for a wide range of applications. Order qty is in Yard increments.


  • • Crafted with precision and care, our Marilyn Crepe fabric boasts a soft, textured surface that adds depth and sophistication to any piece of furniture.
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • Our Marylin fabric is 100% Polyester with a Backing Content of 100% Acrylic Kiss Coat and is sold by the yard in a convenient 56 inch (142 cm) width and are always shipped rolled, never folded.
  • • All our ABBEYSHEA upholstery fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.