
Satchel, Polyurethane Coated Faux Leather Fabric, 9 in L, 9 in W
Mfr # ARLIN8019M9X9
Zoro # G715445933
product price: $9.99
/eaKey Features
Size
9" x 9" Sample
Material
Polyurethane Coated Faux Leather Fabric
Width
9 in
Length
9 in
Content Face
100% Polyurethane - PVC Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARLIN8019M9X9
Zoro #
G715445933
UPC #
628911132674
Country of Origin
Canada
Dimensions
Size
9" x 9" Sample
Width
9 in
Length
9 in
Details
Color
Satchel
Material
Polyurethane Coated Faux Leather Fabric
Content Face
100% Polyurethane - PVC Free
Cold Crack
-40°C
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
Abrasion
200,000 Double Rubs (Wyzenbeek)
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4.5, 40 hours
Content Back
100% Polyester
Description
Arlington Satchel is a gorgeous faux leather with a soft hand, distressed leather look grain and a rich dark brown and red color.
- • Our Arlington Upholstery weight Faux Leather fabric can be used for upholstery projects, Picture Frames, Accent Pillows, Headboards and Ottomans.
- • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
- • Our Arlington Faux Leather is 100% Polyurethane - PVC Free (PU) with a Backing Content of 100% Polyester. It is sold by the yard in a 54 inch / (137 cm) width and is always shipped rolled, never folded.
- • All our ABBEYSHEA fabrics are easy to clean using water-based cleaning products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.