Zoro Homepage

Steel, Woven Plain, 9 in L, 9 in W

  • Mfr # MARIL9006M9X9

  • Zoro # G615445750


product price: $9.99
/ea

Key Features

Size
9" x 9" Sample
Material
100% Polyester
Width
9 in
Length
9 in
Content Face
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MARIL9006M9X9
Zoro #
G615445750
UPC #
628911244667
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Gray
Material
100% Polyester
Content Face
100% Polyester
Abrasion
165,000 Double Rubs (Wyzenbeek)
UV Resistance
Colorfastness to Light AATCC 16.3 - Grade 3, 40 hours
Fire Retardency
CALTB117-2013, NFPA 260 Class 1, UFAC Class 1
Content Back
100% Acrylic Kiss Coat

Description

Introducing Marilyn, a durable crepe multitone plain fabric known for its soft hand and excellent durability. Its combination of durability and softness makes it a versatile choice suitable for a wide range of applications.


  • • Crafted with precision and care, our crepe fabric boasts a soft, textured surface that adds depth and sophistication to any piece of furniture.
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • All our ABBEYSHEA upholstery fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.