Taupe, Polyurethane Coated Faux Leather Fabric, 9 in L, 9 in W

  • Mfr # BALDW6009M9X9

  • Zoro # G415446124


product price:  $9.99
/ea

Key Features

Size
9" x 9" Sample
Material
Polyurethane Coated Faux Leather Fabric
Width
9 in
Length
9 in
Content Back
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALDW6009M9X9
Zoro #
G415446124
UPC #
628911147517
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Taupe
Material
Polyurethane Coated Faux Leather Fabric
Content Back
100% Polyester
Abrasion
100,000 Double Rubs (Wyzenbeek)
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
Content Face
100% Polyurethane - PVC Free

Description

Baldwin Taupe is one of our best-selling, contract rated, faux leathers in the market. It has gorgeous rich taupe color, a buttery soft leather hand, a slight two-tone grain and is great for the environment with its solvent free formula.


  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and colors that are suitable for your Upholstery and Home Decor needs.
  • • Our Baldwin Upholstery fabrics are performance level quality, in soft, comfortable home textures; for applications from Home Décor to Office Seating.
  • • ABBEYSHEA Baldwin upholstery fabric is where style meets durability. From spills and stains to everyday wear and tear, this fabric is designed to withstand the trials of daily life.
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • All our ABBEYSHEA Endurepel finished fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.