Zoro Homepage

Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Camel

  • Mfr # WHISPWHI2118

  • Zoro # G215445839


product price: $53.89
/ea

Key Features

For Use With
Hospitality Seating,Office Seating,Residential Seating
Color
Beige
Abrasion
Yes
Width
54 in
Material
100% Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHISPWHI2118
Zoro #
G215445839
UPC #
628911055645
Country of Origin
Costa Rica

Dimensions

Width
54 in

Details

For Use With
Hospitality Seating,Office Seating,Residential Seating
Color
Beige
Abrasion
Yes
Material
100% Vinyl

Description

Whisper Vinyl Camel is a high performance faux leather in a stunning camel beige color. It is a vinyl construction with a urethane top coat to create a soft hand. Order qty is in Yard increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.