
Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Charcoal
Mfr # WHISPWHI2139
Zoro # G915446006
product price: $53.89
/eaKey Features
Color
Gray
Width
54 in
Material
100% Vinyl
For Use With
Hospitality Seating,Office Seating,Residential Seating
Abrasion
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHISPWHI2139
Zoro #
G915446006
UPC #
628911055775
Country of Origin
Costa Rica
Dimensions
Width
54 in
Details
Color
Gray
Material
100% Vinyl
For Use With
Hospitality Seating,Office Seating,Residential Seating
Abrasion
Yes
Description
Whisper Vinyl Charcoal is a high performance faux leather in a stunning dark charcoal gray color. It is a vinyl construction with a urethane top coat to create a soft hand. Order qty is in Yard increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.