
Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Fog Samples
Mfr # WHISPWHI2157M9X9
Zoro # G215446232
product price: $9.99
/eaKey Features
Width
9 in
Abrasion
Yes
For Use With
Hospitality Seating,Office Seating,Residential Seating
Material
100% Vinyl
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHISPWHI2157M9X9
Zoro #
G215446232
UPC #
628911207648
Country of Origin
Canada
Dimensions
Width
9 in
Length
9 in
Details
Abrasion
Yes
For Use With
Hospitality Seating,Office Seating,Residential Seating
Material
100% Vinyl
Color
Gray
Description
Whisper Vinyl Fog is a high performance faux leather in a stunning light gray color. It is a vinyl construction with a urethane top coat to create a soft hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.