This item is Discontinued.

Abbeyshea Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Indigo WHISPWHI2163

Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Indigo (Discontinued)

  • Mfr # WHISPWHI2163
  • Zoro # G615446269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHISPWHI2163
Zoro #
G615446269
UPC #
628911206078
Country of Origin
Costa Rica

Dimensions

Width
54 in

Details

For Use With
Hospitality Seating,Office Seating,Residential Seating
Abrasion
Yes
Material
100% Vinyl
Color
Blue

Description

Whisper Vinyl Indigo is a high performance faux leather in a stunning dark indigo blue color. It is a vinyl construction with a urethane top coat to create a soft hand. Order qty is in Yard increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.