
Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Mahogany Samples
Mfr # WHISPWHI2152M9X9
Zoro # G015445763
product price: $9.99
/eaKey Features
For Use With
Hospitality Seating,Office Seating,Residential Seating
Width
9 in
Material
100% Vinyl
Color
Red
Abrasion
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHISPWHI2152M9X9
Zoro #
G015445763
UPC #
628911207587
Country of Origin
Canada
Dimensions
Width
9 in
Length
9 in
Details
For Use With
Hospitality Seating,Office Seating,Residential Seating
Material
100% Vinyl
Color
Red
Abrasion
Yes
Description
Whisper Vinyl Mahogany is a high performance faux leather in a stunning soft medium brown color. It is a vinyl construction with a urethane top coat to create a soft hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.