Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Molten Samples

  • Mfr # WHISPWHI2165M9X9

  • Zoro # G815446199


product price: $9.99
/ea

Key Features

Abrasion
Yes
Width
9 in
Material
100% Vinyl
Length
9 in
For Use With
Hospitality Seating,Office Seating,Residential Seating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHISPWHI2165M9X9
Zoro #
G815446199
UPC #
628911207488
Country of Origin
Canada

Dimensions

Width
9 in
Length
9 in

Details

Abrasion
Yes
Material
100% Vinyl
For Use With
Hospitality Seating,Office Seating,Residential Seating
Color
Red

Description

Whisper Vinyl Molten is a high performance faux leather in a stunning vibrant red color. It is a vinyl construction with a urethane top coat to create a soft hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.