Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Patina

  • Mfr # WHISPWHI2134

  • Zoro # G215446348


product price: $59.89
/ea

Key Features

Abrasion
Yes
Color
Blue
For Use With
Hospitality Seating,Office Seating,Residential Seating
Width
54 in
Material
100% Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHISPWHI2134
Zoro #
G215446348
UPC #
628911044649
Country of Origin
Costa Rica

Dimensions

Width
54 in

Details

Abrasion
Yes
Color
Blue
For Use With
Hospitality Seating,Office Seating,Residential Seating
Material
100% Vinyl

Description

Whisper Vinyl Patina is a high performance faux leather in a stunning metallic icy blue green color. It is a vinyl construction with a urethane top coat to create a soft hand. Order qty is in Yard increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products