
Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Sassafras Samples
Mfr # WHISPWHI2160M9X9
Zoro # G715446244
product price: $9.99
/eaKey Features
For Use With
Hospitality Seating,Office Seating,Residential Seating
Width
9 in
Length
9 in
Material
100% Vinyl
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHISPWHI2160M9X9
Zoro #
G715446244
UPC #
628911207402
Country of Origin
Canada
Dimensions
Width
9 in
Length
9 in
Details
For Use With
Hospitality Seating,Office Seating,Residential Seating
Material
100% Vinyl
Color
Green
Abrasion
Yes
Description
Whisper Vinyl Sassafras is a high performance faux leather in a stunning lime green color. It is a vinyl construction with a urethane top coat to create a soft hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.