
Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Sassafras
Mfr # WHISPWHI2160
Zoro # G815446274
product price: $50.89
/eaKey Features
Abrasion
Yes
For Use With
Hospitality Seating,Office Seating,Residential Seating
Width
54 in
Material
100% Vinyl
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHISPWHI2160
Zoro #
G815446274
UPC #
628911206030
Country of Origin
Costa Rica
Dimensions
Width
54 in
Details
Abrasion
Yes
For Use With
Hospitality Seating,Office Seating,Residential Seating
Material
100% Vinyl
Color
Green
Description
Whisper Vinyl Sassafras is a high performance faux leather in a stunning lime green color. It is a vinyl construction with a urethane top coat to create a soft hand. Order qty is in Yard increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.