This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 KTT106P

Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (Discontinued)

  • Mfr # KTT106P
  • Zoro # G7482715
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT106P
Zoro #
G7482715
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Length
10.00"
Height
2.00"
Screw Size
10mm
Width
10.00"
Groove Width
0.4720 in
Overall Width
10 in
Overall Height
2 in
Compatible Chuck Size
6 in
Mounting Bolt Size
M10

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
6 in Chucks
Type
Serrated
Number of Pieces
3
Construction
Aluminum
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Number of Jaws
3
Distance Between Mount Hole Centers
0.787 in
Jaw Interface Type
Serrated
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 6 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 0.787 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.