Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (Discontinued)
- Mfr # 10P
- Zoro # G7473125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10P
Zoro #
G7473125
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Length
10.00"
Screw Size
1/2"
Height
2.00"
Width
10.00"
Overall Height
2 in
Overall Width
10 in
Groove Width
0.75 in
Compatible Chuck Size
10 in
Mounting Bolt Size
1/2 in
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
10 in Chucks
Construction
Aluminum
Number of Pieces
3
Type
Serrated
Jaw Face Type
Square
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Number of Jaws
3
Distance Between Mount Hole Centers
1.75 in
Material Grade
6061-T6
Description
Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 1.75 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.