This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT128P1
Zoro #
G7473457
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Length
12.00"
Width
12.00"
Screw Size
12mm
Height
4.00"
Overall Width
12 in
Groove Width
0.5510 in
Overall Height
4 in
Mounting Bolt Size
M12
Compatible Chuck Size
8 in
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
8 in Chucks
Type
Serrated
Construction
Aluminum
Number of Pieces
3
Distance Between Mount Hole Centers
0.984 in
Jaw Interface Type
Serrated
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Material Grade
6061-T6
Jaw Hardness
Soft
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 12 in, 0.984 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.