Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abbott Workholding Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 MTG12MDP1

Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (Discontinued)

  • Mfr # MTG12MDP1
  • Zoro # G7480159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG12MDP1
Zoro #
G7480159
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Length
12.00"
Width
12.00"
Screw Size
12mm
Height
4.00"
Overall Height
4 in
Overall Width
12 in
Tongue Width
0.787 in
Groove Width
0.4720 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M12

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum
Type
Serrated
Distance Between Mount Hole Centers
1.575 in
Jaw Interface Type
Tongue and Groove
Jaw Face Type
Pointed
Number of Jaws
3
Material Grade - Machining
6061-T6
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 12 in, 1.575 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.