This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 14mm Screw Size, PK3 HOW12P

Pie Jaw Set, Aluminum, 14mm Screw Size, PK3 (Discontinued)

  • Mfr # HOW12P
  • Zoro # G7477438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOW12P
Zoro #
G7477438
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Length
12.00"
Screw Size
14mm
Width
12.00"
Height
2.00"
Overall Height
2 in
Overall Width
12 in
Groove Width
0.7090 in
Mounting Bolt Size
M14
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
12 in Chucks
Type
Serrated
Construction
Aluminum
Number of Pieces
3
Distance Between Mount Hole Centers
1.181 in
Material Grade - Machining
6061-T6
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Number of Jaws
3
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 2 in, Overall Width 12 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.