Pie Jaw Set, Aluminum, 14mm Screw Size, PK3 (Discontinued)
- Mfr # KTT12P6
- Zoro # G7476519
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT12P6
Zoro #
G7476519
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
14mm
Length
12.00"
Height
6.00"
Width
12.00"
Overall Length
12 in
Groove Width
0.7090 in
Overall Width
12 in
Overall Height
6 in
Details
Item
Lathe Jaw
For Use With
12 in Chucks
Number of Pieces
3
Type
Serrated
Construction
Aluminum
Number of Jaws
3
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.1810 in
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 6 in, Overall Width 12 in, 1.1810 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.