This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 20mm Screw Size, PK3 KTTB215P

Pie Jaw Set, Aluminum, 20mm Screw Size, PK3 (Discontinued)

  • Mfr # KTTB215P
  • Zoro # G7478628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTTB215P
Zoro #
G7478628
UPC #
-
Country of Origin
United States

Dimensions

Width
15.00"
Length
15.00"
Screw Size
20mm
Height
3.00"
Overall Length
15 in
Groove Width
1.004 in
Overall Height
3 in
Overall Width
15 in

Details

Item
Lathe Jaw
For Use With
15 in Chucks
Construction
Aluminum
Type
Serrated
Number of Pieces
3
Distance Between Mount Hole Centers
1.693 in
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Number of Jaws
3
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 15 in Chucks, Overall Length 15 in, Overall Height 3 in, Overall Width 15 in, 1.693 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.