Pie Jaw Set, Aluminum, 3/4" Screw Size, PK3 (Discontinued)
- Mfr # TG15HDP
- Zoro # G7477937
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG15HDP
Zoro #
G7477937
UPC #
-
Country of Origin
United States
Dimensions
Width
15.00"
Screw Size
3/4"
Height
3.00"
Length
15.00"
Overall Length
15 in
Groove Width
1/2 in
Overall Width
15 in
Tongue Width
3/4 in
Overall Height
3 in
Details
Item
Lathe Jaw
For Use With
15 in Chucks
Type
Serrated
Number of Pieces
3
Construction
Aluminum
Jaw Interface Type
Tongue and Groove
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
3 in
Number of Jaws
3
Jaw Face Type
Pointed
Description
Lathe Jaw, For Use With 15 in Chucks, Overall Length 15 in, Overall Height 3 in, Overall Width 15 in, 3 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.