This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 PH810P

Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (Discontinued)

  • Mfr # PH810P
  • Zoro # G7480691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH810P
Zoro #
G7480691
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Length
8.00"
Height
2.00"
Width
8.00"
Screw Size
3/8"
Groove Width
0.5510 in
Overall Width
8 in
Overall Height
2 in
Compatible Chuck Size
10 in
Mounting Bolt Size
3/8 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
10 in Chucks
Number of Pieces
3
Type
Serrated
Construction
Aluminum
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
0.875 in
Number of Jaws
3
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 8 in, Overall Height 2 in, Overall Width 8 in, 0.875 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.