Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (Discontinued)
- Mfr # TG8MDP1
- Zoro # G7472599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG8MDP1
Zoro #
G7472599
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Length
8.00"
Height
4.00"
Screw Size
3/8"
Width
8.00"
Tongue Width
0.5 in
Groove Width
0.313 in
Overall Height
4 in
Overall Width
8 in
Mounting Bolt Size
3/8 in
Compatible Chuck Size
8 in
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
8 in Chucks
Construction
Aluminum
Type
Serrated
Number of Pieces
3
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
1.75 in
Jaw Face Type
Pointed
Jaw Hardness
Soft
Material Grade
6061-T6
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 4 in, Overall Width 8 in, 1.75 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.