Pie Jaw Set, Aluminum, 5/8" Screw Size, PK3 (Discontinued)
- Mfr # TG12HDP
- Zoro # G7471521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG12HDP
Zoro #
G7471521
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Length
12.00"
Height
2.00"
Width
12.00"
Screw Size
5/8"
Overall Width
12 in
Tongue Width
0.75 in
Groove Width
0.5 in
Overall Height
2 in
Mounting Bolt Size
5/8 in
Compatible Chuck Size
12 in
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
12 in Chucks
Construction
Aluminum
Type
Serrated
Number of Pieces
3
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Jaw Interface Type
Tongue and Groove
Number of Jaws
3
Distance Between Mount Hole Centers
2.5 in
Jaw Hardness
Soft
Material Grade
6061-T6
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 2 in, Overall Width 12 in, 2.5 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.