Zoro Homepage

0.093 x 0.18 in. x 100 ft. Micro Fuel Line Tube

  • Mfr # 224452

  • Zoro # G416322717


product price: $91.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224452
Zoro #
G416322717
UPC #
-
Country of Origin
China

Description

Features Micro fuel line suitable for small tool fuel applications industrial grade Thermoplastic blend convenient see through design 125 psi pressure rating 200 degrees fahrenheit maximum temperature roll Specifications Size 0 093 x 0 18 in 100 ft Weight 2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.