Zoro Homepage

0.37 in. 50 ft. Master Plumber General Service Air Hose, Red

  • Mfr # 307055

  • Zoro # G916330526


product price: $80.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307055
Zoro #
G916330526
UPC #
-
Country of Origin
China

Description

Features Utility hose high quality multi purpose for air water & agricultural spray applications Used over a wide temperature range reinforced with spiral polyester is heat ozone & weather resistant epdm Contractor grade limited oil resistance temperature range minus 40 degrees fahrenheit to 190 degrees fahrenheit Working pressure 200 psi at 70 degrees fahrenheit dispenser box Specifications Size 0 37 in 50 ft Weight 9 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.