
1-1/2 ID GRAY GLIDETECH NITRILE HOSE x 10 FT LENGTH
Mfr # 1533G-1500-10
Zoro # G716545984
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/2 in
Inside Dia.
1-1/2 in
Length
10 ft
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1533G-1500-10
Zoro #
G716545984
UPC #
-
Country of Origin
Italy
Dimensions
Fitting Size
1-1/2 in
Inside Dia.
1-1/2 in
Length
10 ft
Details
Color
Gray
Description
FDA/USDA/3-A OIL RESISTANT SUCTION/TRANSFER HOSE BLUE, UHMW EASY CLEAN CORRUGATED COVER, WHITE NITRILE TUBE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.