Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 ID GRAY PLICORD FDA TRANSFER HOSE x 5 FT LENGTH

  • Mfr # 1535-1000-5

  • Zoro # G716545908


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fitting Size
1 in
Inside Dia.
1 in
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535-1000-5
Zoro #
G716545908
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in
Inside Dia.
1 in
Length
5 ft

Details

Color
Gray

Description

FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.