Zoro Homepage

1 ID X 10 FT LG: WHITE FLEXWING FOOD

  • Mfr # 1530-16-TCTC/10

  • Zoro # G110606922


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Length
10 Feet
Color
White
Fitting Size
1 ID
Includes
1 ID X 10 ft Lg: White Flexwing Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-16-TCTC/10
Zoro #
G110606922
UPC #
-
Country of Origin
United States

Dimensions

Length
10 Feet
Fitting Size
1 ID

Details

Color
White
Includes
1 ID X 10 ft Lg: White Flexwing Food

Description

FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 1-1/2 IN 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.