Zoro Homepage

10.5 in. x 50 ft. Discharge Hose, Blue

  • Mfr # 225261

  • Zoro # G016321660


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225261
Zoro #
G016321660
UPC #
-
Country of Origin
China

Description

Features Economy discharge hose layflat construction suitable for open & low pressure applications Non reinforced extremely lightweight temperature range 0 to 125 degrees fahrenheit bulk spool Specifications Color Blue Size 1 0 5 in x 50 ft Weight 12 9 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.