
1/2 ID FORTRESS 300 WHITE WASH-DOWN HOSE x 15 FT LENGTH
Mfr # 1510-0500-15
Zoro # G516545962
product price:Â $49.35
/eaKey Features
Hose Inside Dia.
1/2 in
Pipe Size
1/2 in
Hose Length
15 ft
Hose Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510-0500-15
Zoro #
G516545962
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Pipe Size
1/2 in
Hose Length
15 ft
Details
Hose Color
White
Description
300 PSI OIL RESISTANT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.