1/2 ID WHITE SUPER SANI-WASH 300 HOSE x 15 FT LENGTH

  • Mfr # 1511-0500-15

  • Zoro # G816545976


product price:  $49.35
/ea

Key Features

Pipe Size
1/2 in
Hose Color
White
Hose Inside Dia.
1/2 in
Hose Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511-0500-15
Zoro #
G816545976
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Hose Inside Dia.
1/2 in
Hose Length
15 ft

Details

Hose Color
White

Description

EPDM TUBE/COVER WASH-DOWN HOSE MICROBAN COVER

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.