Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 ID X 50 FT: FORTRESS 300 WHITE HOSE

  • Mfr # 1510-0500-50-A

  • Zoro # G610607085


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length
50 Feet
Color
White
Fitting Size
1/2 ID
Includes
1/2 ID X 50 ft: Fortress 300 White Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510-0500-50-A
Zoro #
G610607085
UPC #
-
Country of Origin
United States

Dimensions

Length
50 Feet
Fitting Size
1/2 ID

Details

Color
White
Includes
1/2 ID X 50 ft: Fortress 300 White Hose

Description

OIL RESISTANT WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI @ 70 F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.