Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ID GRAY PLICORD FDA TRANSFER HOSE x 15 FT LENGTH

  • Mfr # 1535-2000-15

  • Zoro # G816545938


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2 in
Length
15 ft
Color
Gray
Fitting Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535-2000-15
Zoro #
G816545938
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Length
15 ft
Fitting Size
2 in

Details

Color
Gray

Description

FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.