Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ID X 75 FT BLUE PVC DISCHARGE HOSE

  • Mfr # 1148-2000-75-CN

  • Zoro # G222809556


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length
75 ft
Inside Dia.
2 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1148-2000-75-CN
Zoro #
G222809556
UPC #
-
Country of Origin
United States

Dimensions

Length
75 ft
Inside Dia.
2 in

Details

Color
Blue

Description

LAY-FLAT ASSEMBLY - W/ ALUMINUM C & NPT STEEL NIPPLE (ASSEMBLY RATED TO 75 PSI)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.