224932 1-0.25 x 1-0.75 in. x 50 ft. Master Plumber PVC Tubing; Clear

  • Mfr # 224932
  • Zoro # G704011385
product price: 
$
284.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
224932
Zoro #
G704011385
UPC #
708289461788
Country of Origin
United States

Description

Features
  • Pvc tubing, reinforced with spiral polyester for use in pressure applications
  • Manufactured with non-toxic fda compounds
  • Flexible lines for air, water, liquids, beverages, & gases as well as drain lines for air conditioners & dehumidifiers where higher pressure or tubing wall stability is required
  • Excellent resistance to mild acids & chemicals, see through design allows for visual flow
  • Ice makers or petroleum based products, for use with hose barbs & clamps
  • Temperature range 25 to 150 degrees fahrenheit, working pressure 100 psi at 70 degrees fahrenheit, tubing is marked every foot for easy measuring & cutting, dispenser box
Specifications
  • Color: White
  • Size: 1-0.25 x 1-0.75 in. x 50 ft.
  • Weight: 25.3. lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews