
3 ID WHITE FLEXWING FDA SUCTION HOSE x 15 FT LENGTH
Mfr # 1530-3000-15
Zoro # G616546005
product price: $756.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
3 in
Fitting Size
3 in
Length
15 ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1530-3000-15
Zoro #
G616546005
UPC #
-
Country of Origin
Canada
Dimensions
Inside Dia.
3 in
Fitting Size
3 in
Length
15 ft
Details
Color
White
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.