Zoro Homepage

3 ID X 50 FT MILL DISCHARGE HOSE

  • Mfr # 1131-3000-50-CN

  • Zoro # G822809635


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3 in
Length
50 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1131-3000-50-CN
Zoro #
G822809635
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Length
50 ft

Details

Color
White

Description

ASSEMBLY - W/ ALUMINUM C & NPT STEEL NIPPLE (ASSEMBLY RATED TO 60 PSI)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.